ROHM ROHM N-Channel MOSFET 50 V 200 mA Surface Mount Package SOT-23 3-Pin

Sebelum PPN:
Rp279.900 - Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: N*Maximum continuous drain current: 200 mA*Maximum drain-source voltage: 50 V*Series: RYC002N05*Mounting type: Surface mount*Number of pins: 3*Maximum drain-source resistance: 9 Ω*Channel mode: Enhancement type*Maximum gate threshold voltage: 0.8 V*Minimum gate threshold voltage: 0.3 V*Maximum power dissipation: 350 mW*Transistor configuration: Single*Maximum gate-source voltage: -8 V, +8 V*Width: 1.5 mm*Height: 1.15 mm*ROHM N-channel MOSFET transistor

Ulasan Produk

Tidak ada ulasan