ROHM ROHM P-Channel MOSFET 60 V 1.5 A Surface Mount Package SOT-346 3-Pin

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: P*Maximum continuous drain current: 1.5 A*Maximum drain-source voltage: 60 V*Series: RQ5L015SP*Mounting type: Surface mount*Number of pins: 3*Maximum drain-source resistance: 360 mΩ*Channel mode: Enhancement type*Maximum gate threshold voltage: 3 V*Minimum gate threshold voltage: 1 V*Maximum power dissipation: 1 W*Transistor configuration: Single*Maximum gate-source voltage: -20 V, +20 V*Operating temperature: Maximum +150 °Cmm*Height: 0.95 mm*ROHM P-channel MOSFET transistor

Ulasan Produk

Tidak ada ulasan