ROHM ROHM P-Channel MOSFET 20 V 100 mA Surface Mount Package SC-75 3 Pin

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: P*Maximum continuous drain current: 100 mA*Maximum drain-source voltage: 20 V*Series: RE1C001ZP*Mounting type: Surface mount*Number of pins: 3*Maximum drain-source resistance: 40 Ω*Channel mode: Enhancement type*Maximum gate threshold voltage: 1 V*Minimum gate threshold voltage: 0.3 V*Maximum power dissipation: 150 mW*Maximum gate-source voltage: -10 V, +10 V*Width: 0.9 mm*Height: 0.7 mm*ROHM P-channel MOSFET transistor

Ulasan Produk

Tidak ada ulasan