SAMTEC Samtec PCB Socket, 50 Way, 0.635mm, 2 Row, Surface Mount

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 50*Number of rows: 2*Pitch: 0.635mm*Type: Socket strip*Mounting type: Surface mount*Connection direction: Straight*Termination method: Solder*Rated current: 1.1A*Rated voltage: 285V*Series: QSS*Contact material: Bronze*0.635 mm SMT high-speed header - QSS / QTS series. Surface-mount header suitable for board stacking applications. Single-ended or differential pair interconnection. Application: High-speed communication interface.

Ulasan Produk

Tidak ada ulasan