SAMTEC Samtec PCB Socket, 40-way, 2.54mm, 2-row, in-line

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 40*Number of rows: 2*Pitch: 2.54mm*Type: Socket*Mounting type: Pendant (in-line)*Connection direction: Vertical*Termination method: IDC*Series: HCSD*Samtec PCB sockets feature mating shrouded terminal strips and ejector headers. Features gray and color-coded cables and polarizing keys. 0.100 inch (2.54 mm) pitch. 10-40 most common pin counts. Dual beam contacts mate with 0.025 inch (0.635 mm) square posts. Wide range of wiring options, including reversibility and daisy chain.

Ulasan Produk

Tidak ada ulasan