SAMTEC Samtec PCB Socket, 4-pole, 2.54mm, 2-row, Through-hole Mount

Sebelum PPN:
Rp35.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 4*Number of rows: 2*Pitch: 2.54mm*Type: Board-to-board*Mounting type: Through-hole mounting*Connection direction: Straight*Termination method: Solder*Rated current: 7.1A*Rated voltage: 550V*Series: SLW*Contact material: Bronze*This SLW series low-profile board-to-board socket strip mates with: TLW series low-profile square post headers: See typical part number 765-6114 765-6114. TSM series square post headers: See typical part number 765-6423 765-6423. TSW series square post headers: See typical part number 767-0820 767-0820. 2.54mm Low Profile Socket Strip with Tiger Buy Contacts - SLW Series. The SLW series board-to-board through-hole socket strip has a 2.54mm pitch. This board-to-board socket connector has a low-profile design and 3.25mm solder tails. The SLW series board-to-board socket connector body is made from black glass-filled polyester. The tuning-fork-style Tiger Buy contacts in this low-profile socket strip are made from phosphor bronze with 0.51μm gold-plated contacts and a gold flash balance. The SLW series low-profile board-to-board socket strip has a temperature range of -55 to +125°C. Part number SLW-1XX-01-GS: Single-row socket strip Part number SLW-1XX-01-GD: Double-row socket strip

Ulasan Produk

Tidak ada ulasan