SAMTEC Samtec PCB Socket 3.81 8 Row

Sebelum PPN:
Rp2.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of rows: 8*Pitch: 3.81*Connection direction: Vertical*Termination method: Solder*Series: UPT*2The Samtec UPT Series is a .150 inch PowerStripTM featuring a 20 A dual-blade power terminal stripTM. It also features an optional push-in tail. This product is RoHS compliant and is rated for 438 V ac / 620 V dc. 0.150 inch (3.81 mm) pitch High-power dual-blade contacts Optional push-in tail Current rating: 20.1 A

Ulasan Produk

Tidak ada ulasan