SAMTEC Samtec PCB Socket, 20 Position, 1.27mm, 2 Row, Surface Mount

Sebelum PPN:
Rp119.900 - Rp6.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 20*Number of rows: 2*Pitch: 1.27mm*Type: Board-to-board*Mounting type: Surface mount*Connection direction: Straight*Termination method: Solder*Rated current: 12A*Rated voltage: 350V*Series: SFM*Contact material: Beryllium copper*SFM-1xx-xx-S-D-A: 0.75μm gold plating with alignment pins; SFM-1xx-xx-L-D: 0.25μm gold plating. Samtec SFM Tiger Eye Series 1.27mm PCB SMT Board-to-Board Socket. This SFM series 1.27mm dual-row PCB SMT board-to-board socket strip connector features gold-plated Tiger Eye contacts with a multi-finger design for robust and reliable contact points. This SFM Tiger Eye Series 1.27mm board-to-board SMT socket has a body height of 4.7mm. It mates with the following: TFM Series Headers: See 481-4667 (typical part number) FTS Series Micro Terminal Strips: See 481-4702 (typical part number) FTSH Series Micro Headers: See 767-6774 (typical part number)

Ulasan Produk

Tidak ada ulasan