SAMTEC Samtec PCB Socket, 20 Position, 2.54mm, 2 Row, Surface Mount

Sebelum PPN:
Rp109.900 - Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Poles: 20*Number of Rows: 2*Pitch: 2.54mm*Type: Board-to-Board*Mounting: Surface Mount*Connection Orientation: Right Angle*Termination Method: Through Hole*Rated Current: 12A*Rated Voltage: 500V, 777V*Series: IPS1*Contact Material: Bronze*This board-to-board isolated power socket mates with the IPT1 series shrouded PCB power terminals. See representative part numbers 767-6862. 2.54mm Shrouded PCB Insulated Power Socket Strip IPS1 Series. The IPS1 Series Mini MateR board-to-board shrouded through-hole PCB isolated power socket strip has a pitch spacing of 2.54mm and a mated height of 11.05mm. This IPS1 series board-to-board isolated power socket strip uses RuggedTM technology and consists of two rows of shrouded, 0.25 μm gold-plated Tiger BuyTM tuning fork-type phosphor bronze contacts arranged in a black glass LCP insulator. This IPS1 series shrouded board-to-board power socket has a temperature range of -55 to +125°C at an ambient temperature of 20°C and a maximum power rating of 9A. Part number IPS1-1XX-01-LD: Straight through-hole mounting Part number IPS1-1XX-01-LD-RA: Right-angle through-hole mounting

Ulasan Produk

Tidak ada ulasan