SAMTEC Samtec PCB Socket, 16-way, 2.54mm, 2-row, Through-hole Mount

Sebelum PPN:
Rp58.900 - Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 16*Number of Rows: 2*Pitch: 2.54mm*Type: Board-to-Board*Mounting Type: Through-Hole Mounting*Connection Direction: Right Angle*Termination Method: Solder*Rated Current: 6.9A*Rated Voltage: 550V*Series: SSW*Contact Material: Bronze*This SSW series PCB through-hole board-to-board square post socket mates with: TSW series through-hole 2.54mm square post headers - see typical part number 767-0849 767-0849. TSM series through-hole 2.54mm square post headers - see typical part number 765-6458 765-6458. Through-Hole 2.54mm Square Post Socket Strip with Solder Tails - SSW Series. The SSW Series PCB through-hole board-to-board square post socket strip with solder tails is spaced on a 2.54mm pitch and features a black liquid crystal polymer insulator. The Tiger Buy contacts for these 2.54mm PCB through-hole sockets are made of phosphor bronze with 0.51μm gold plating on the contact area and gold flash plating on the tails (except for part numbers 765-5739 and 765-5786, which have matte tin contacts). A variety of configurations are available, including single- and dual-row, straight and right-angle, and various post length options. Operating temperature range is -55°C to 125°C for the gold-plated type and -55°C to 105°C for the matte tin-plated type. The tail length of SSW PCB sockets with part number TSW-xxx-01-xx is 2.64 mm. The tail length of SSW PCB sockets with part number TSW-xxx-02-xx is 4.93 mm.

Ulasan Produk

Tidak ada ulasan