SAMTEC Samtec PCB Socket, 20 Position, 0.8mm, 2 Row, Surface Mount

Sebelum PPN:
Rp129.900 - Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 20*Number of rows: 2*Pitch: 0.8mm*Type: Socket strip*Mounting type: Surface mount*Connection direction: Straight*Termination method: Solder*Rated current: 3.1A*Series: CLE*Contact material: Beryllium copper*CLE Series Socket (SMT). Samtec's CLE Series board-to-board SMT micro sockets have a 0.8mm pitch and a 1.2mm row pitch. The Tiger Beam contacts and tails of the CLE Series board-to-board SMT micro sockets are 0.25μm gold-plated. The CLE Series board-to-board SMT micro socket connectors can connect three boards in parallel by staggering the male headers. The CLE Series board-to-board SMT micro sockets have a 3.3mm height above the board, making them a cost-effective solution for many applications. Insulation material: Black liquid crystal polymer. Operating temperature range: -55 to 125°C.

Ulasan Produk

Tidak ada ulasan