SAMTEC Samtec PCB Socket 30 Way 1.27mm 2 Row Surface Mount

Sebelum PPN:
Rp749.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 30*Number of rows: 2*Pitch: 1.27mm*Type: Board-to-board*Mounting type: Surface mount*Connection direction: Straight*Termination method: Solder*Rated current: 1.75A*Series: CLP*Contact material: Bronze*Mates with FTS headers. See representative part numbers: 507-7437 507-7437 Mates with FTSH headers. See representative part numbers: 767-6768 767-6768 . Surface Mount Low Profile Socket - CLP Series. This SMT CLP series low profile socket has two-coat gold-plated Tiger Claw contacts and tin-plated tails. Low profile (2.21 mm) SMT female socket (1.27 mm pitch) 0.25 μm gold plated contacts Rated current: 1.75 A Operating temperature: -55 to +125°C

Ulasan Produk

Tidak ada ulasan