SAMTEC Samtec PCB Socket, 12-pole, 2mm, 2-row, Through-hole Mount

Sebelum PPN:
Rp84.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 12*Number of rows: 2*Pitch: 2mm*Type: Board-to-board*Mounting type: Through-hole mounting*Connection direction: Straight*Termination method: Solder*Rated current: 12A*Rated voltage: 500V*Series: SQW*Contact material: Bronze*For mating TMM SMT headers, see representative part numbers 481-4780 481-4780 . For mating TMM through-hole headers, see representative part numbers 765-6212 765-6212 . SQW Series, Rugged Socket. This SQW series 2mm pitch board-to-board through-hole socket strip from Samtec features Tiger Buy contacts with 0.25μm gold plating on the contact area and matte tin plating on the board tail area. This SQW series 2mm pitch board-to-board through-hole socket strip has a 2mm row spacing. The SQW series 2mm pitch board-to-board through-hole socket strip has a height of 6.35mm from the board. Insulator material: Black LCP. Temperature range: -55 to 125°C.

Ulasan Produk

Tidak ada ulasan