SAMTEC Samtec PCB Socket 10 Way 1.27mm 2 Row Surface Mount

Sebelum PPN:
Rp65.900 - Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 10*Number of rows: 2*Pitch: 1.27mm*Type: Board-to-board*Mounting type: Surface mount*Connection direction: Straight*Termination method: Solder*Rated current: 3.2A*Rated voltage: 250V*Series: SFM*Surface treatment: Contacts: Gold/tin over nickel*0.050 inch Tiger Eye(TM) high reliability socket stripPitch: 0.050 inch (1.27 mm)Contact system: Tiger Eye(TM)Orientation: Vertical, horizontalTermination: Through-hole, surface mountApplications: Polarized 1/2 row multi-finger BeCu contact system, up to 100 pinsFeatures: Screw and solder nail options available for extreme requirementsExtended Life Product(TM) (ELP(TM))

Ulasan Produk

Tidak ada ulasan