SAMTEC Samtec PCB Socket, 1 Pole, 4mm, 1 Row, Through Hole Mount

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 1*Number of Rows: 1*Pitch: 4mm*Type: Board-to-Board*Mounting Type: Through-Hole Mounting*Connection Direction: Straight*Termination Method: Solder*Rated Current: 2.36 A, 4.4 A*Rated Voltage: 200 V*Series: IJ5*Contact Material: Copper*Samtec IJ5 Series 4.00 mm 50 Ohm High-Isolation Board-to-Board RF Jack Strip. The IJ5 Series 50 Ohm High-Isolation Board-to-Board RF Jack Strip features a 4.00 mm contact pitch and a 10 mm BTB stack height. This IJ5 4.00 mm RF Jack Strip is part of the IsoRate High-Isolation Interconnect System, which performs up to 9.5 GHz and 19 Gbit/s. The IsoRate interconnect system features rugged edge-rated contacts, providing high insulation at a lower cost than traditional turned RF contacts. IJ5 series high isolation board-to-board RF jack connectors are available in half and half row configurations with up to eight jacks per row. This IsoRate IJ5 series 4.00 mm 50 Ω board-to-board RF jack strip mates with IsoRate IP5 RF plug connectors.

Ulasan Produk

Tidak ada ulasan