SAMTEC Samtec PCB Socket 10 Way 1mm 2 Row Surface Mount

Sebelum PPN:
Rp81.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 10*Number of rows: 2*Pitch: 1mm*Type: Board-to-board*Mounting type: Surface mount*Connection direction: Straight*Termination method: Solder*Rated current: 12A*Series: CLM*Contact material: Bronze*Mates with FTMH series headers. Typical part number: 766-8975. CLM Series Rugged Micro Sockets. This CLM series board-to-board SMT 1.0mm pitch rugged micro socket from Samtec features 0.25μm gold-plated Tiger Claw contacts and tin-plated board tails. This CLM series rugged board-to-board SMT 1.0mm pitch micro socket product has a low profile with a height of just 2.26mm. Insulator material: Black LCP. Operating temperature: -55 to 125°C.

Ulasan Produk

Tidak ada ulasan