SAMTEC Samtec PCB Socket, 10-way, 2mm, 1-row, Through-hole Mount

Sebelum PPN:
Rp72.900 - Rp3.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 10*Number of rows: 1*Pitch: 2mm*Type: Board-to-board*Mounting type: Through-hole mounting*Connection direction: Straight*Termination method: Solder*Rated current: 5.5A*Rated voltage: 450V*Series: SQT*Contact material: Bronze*For mating TMM SMT headers, see representative part numbers 481-4780 481-4780 . For mating TMM through-hole headers, see representative part numbers 765-6212 765-6212 . SQT Series Heavy-Duty Sockets. From Samtec, this SQT series, a 2mm pitch board-to-board through-hole heavy-duty socket strip, features Tiger Buy 0.5mm square contacts with 0.25μm gold plating on the contact area and matte tin plating on the 0.5mm square board tail. This SQT series 2mm pitch board-to-board through-hole heavy-duty socket strip is available in single or double row, vertical or horizontal orientation. Its height from the board is 6.35mm. This SQT series 2mm pitch board-to-board through-hole heavy-duty socket strip has a post length of 2.29mm. Dielectric Material: Black LCP Temperature Range: -55 to 125°C Current Rating: 5.5A @ 20°C SQT-1xx-01-L- S: Single Row Vertical SQT-1xx-01-Lx- RA: Horizontal SQT-1xx-01-L- D: Double Row Vertical

Ulasan Produk

Tidak ada ulasan