SAMTEC Samtec PCB Socket, 12-way, 2.54mm, 2-row, Through-hole Mount

Sebelum PPN:
Rp53.900 - Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 12*Number of rows: 2*Pitch: 2.54mm*Type: Board-to-board*Mounting type: Through-hole mounting*Connection direction: Straight*Termination method: Through-hole*Rated current: 12A*Rated voltage: 333V*Series: CES*Contact material: Bronze*This CES series low-profile board-to-board socket strip mates with: TLW series low-profile square post headers: See typical part number 765-6168 765-6168 TSM series low-profile square post headers: See typical part number 765-6613 765-6613 TSW series low-profile square post headers: See typical part number 767-1044 767-1044 2.54 mm Low Profile Close Entry Socket Strip - CES Series. The CES series board-to-board through-hole close entry socket strip has a 2.54 mm pitch spacing. This board-to-board socket strip features a low profile design and 3.25 mm solder tails. The body of this CES series board-to-board close entry socket strip is made from black glass-filled polyester. The contacts are made from matte tin-plated phosphor bronze. This board-to-board socket strip has a temperature range of -55 to +105°C. Part number CES-1XX-01-XS: Single row socket strip Part number CES-1XX-01-XD: Double row socket strip

Ulasan Produk

Tidak ada ulasan