SAMTEC Samtec PCB Socket, 14-pole, 2mm, 2-row, Through-hole Mount

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 14*Number of rows: 2*Pitch: 2mm*Type: Wire-to-Board*Mounting type: Through-hole mounting*Connection direction: Straight*Termination method: Solder*Series: S2M*Contact material: Beryllium copper*S2M Series High-Reliability Sockets. This S2M series of board-to-board or wire-to-board sockets from Samtec features gold-plated contacts and gold or matte-tin-plated board tails. This S2M series of board-to-board or wire-to-board sockets is available in through-hole and SMT versions. The through-hole version of this S2M board-to-board or wire-to-board socket has a board tail length of 2.08mm and a height of 4.52mm from the board. The SMT version of this S2M board-to-board or wire-to-board socket has a height of 4.65mm from the board. Insulation material: Black LCP Temperature range: -55 to 125°C. S2M-1XX-01-SD: -01: Through-hole, -S: 0.75 μm gold-plated contacts and matte tin-plated tails. S2M-1XX-02-LD: -02: SMT, -L: 0.25 μm gold-plated contacts and matte tin-plated tails.

Ulasan Produk

Tidak ada ulasan