onsemi onsemi Resistor-embedded transistor, NPN, through hole, BD237G

Sebelum PPN:
Rp7.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor Type: NPN*Maximum Collector-Emitter Voltage: 80 V dc*Package Type: TO-225*Mounting Type: Through-Hole*Maximum Power Dissipation: 25 W*Minimum DC Current Gain: 40*Transistor Configuration: Single*Maximum Emitter-Base Voltage: 5 V dc*Number of Pins: 3*Number of Elements per Chip: 1*Dimensions: 7.8 x 3 x 11.1 mm*The 2 A, 80 V, 25 W NPN Bipolar Power Transistor is designed for use in 5.0 to 10 W audio amplifiers and drivers using complementary or pseudo-complementary circuits. The BD237 (NPN), BD234 (PNP), and BD238 (PNP) are complementary devices. DC current gain hFE: 40 (min) @ IC: 0.15 ADC Lead-free package available

Ulasan Produk

Tidak ada ulasan