onsemi onsemi Transistor, PNP, Surface Mount, -500 mA, MJD350T4G

Sebelum PPN:
Rp28.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -500 mA*Maximum collector-emitter voltage: -300 V*Package type: DPAK (TO-252)*Mounting type: Surface mount*Maximum power consumption: 1.56 W*Minimum DC current gain: 30*Transistor configuration: Single*Maximum collector-base voltage: 300 V*Maximum emitter-base voltage: 3 V*Number of pins: 3*Number of elements per chip: 1*Dimensions: 2.38 x 6.73 x 6.22 mm*Manufacturer part numbers beginning with S are automotive products that comply with the AEC-Q101 standard.

Ulasan Produk

Tidak ada ulasan