onsemi onsemi Transistor, PNP, Surface Mount, -10 A, MJD2955G

Sebelum PPN:
Rp919.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -10 A*Maximum collector-emitter voltage: -60 V*Package type: DPAK (TO-252)*Mounting type: Surface mount*Maximum power dissipation: 20 W*Minimum DC current gain: 20*Transistor configuration: Single*Maximum collector-base voltage: 70 V dc*Maximum emitter-base voltage: 5 V dc*Maximum operating frequency: 500 kHz*Number of pins: 3*Number of elements per chip: 1*Maximum operating temperature: +150 °Cmm*Manufacturer part numbers beginning with NSV are automotive products that comply with the AEC-Q101 standard. . PNP power transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan