onsemi onsemi Resistor-embedded transistor, NPN, through hole, BU406G

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum collector-emitter voltage: 400 V*Package type: TO-220*Mounting type: Through-hole*Maximum power dissipation: 60 W*Transistor configuration: Single*Maximum emitter-base voltage: 6 V*Number of pins: 3*Number of elements per chip: 1*Maximum operating temperature: +150 °Cmm*This bipolar transistor is a voltage-fast transistor for the horizontal deflection output stage of TVs and CRTs. High voltage: VCEV: 330 or 400 V Fast switching speed: tf: 750 ns (max) Low saturation voltage: VCE (sat): 1 V (max) @ 5 A Lead-free package available

Ulasan Produk

Tidak ada ulasan