onsemi onsemi Transistor, NPN, Surface Mount, 150 mA, 2SC5658M3T5G

Sebelum PPN:
Rp7.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 150 mA*Maximum collector-emitter voltage: 50 V*Package type: SOT-723*Mounting type: Surface mount*Maximum power dissipation: 260 mW*Minimum DC current gain: 120*Transistor configuration: Single*Maximum collector-base voltage: 50 V*Maximum emitter-base voltage: 7 V*Maximum operating frequency: 30 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 1.25 x 0.85 x 0.55 mm*Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. . General-purpose NPN transistor, max. 1 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan