onsemi onsemi Resistor-embedded transistor, PNP, surface mount, -100 mA, MMUN2113LT3G

Sebelum PPN:
Rp81.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -100 mA*Maximum collector-emitter voltage: -50 V*Package type: SOT-23*Mounting type: Surface mount*Transistor configuration: Single*Number of pins: 3*Number of elements per chip: 1*Maximum operating temperature: +150 °Cmm*Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. . Dual Resistor Digital PNP Transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan