onsemi onsemi Transistor, NPN, Surface Mount, 8 A, NJVMJD44H11T4G

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 8 A*Maximum collector-emitter voltage: 80 V*Package type: DPAK (TO-252)*Mounting type: Surface mount*Maximum power dissipation: 20 W*Transistor configuration: Single*Maximum collector-base voltage: 10 V dc*Maximum emitter-base voltage: 5 V*Maximum operating frequency: 20 MHz*Number of pins: 3*Number of elements per chip: 1*Maximum operating temperature: +150 °Cmm*Manufacturer part numbers beginning with NSV are automotive products that comply with the AEC-Q101 standard. . ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan