onsemi onsemi Resistor-embedded transistor, PNP, through hole, MJE5730G

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor Type: PNP*Maximum Collector-Emitter Voltage: -300 V*Package Type: TO-220*Mounting Type: Through-Hole*Maximum Power Dissipation: 40 W*Minimum DC Current Gain: 30*Transistor Configuration: Single*Maximum Emitter-Base Voltage: 5 V dc*Number of Pins: 3*Number of Elements per Chip: 1*Maximum Operating Temperature: +150 °C/mm*Bipolar power transistors are designed for line-operated audio output amplifiers, power supply drivers, and other switching applications. 300 -> 400 V (Min) - VCEO (us) 1.0 A Rated Collector Current Common TO-220 plastic package Complementary to the PNP TIP47 to TIP50 series Lead-free packaging available

Ulasan Produk

Tidak ada ulasan