onsemi onsemi Transistor, NPN, Surface Mount, 20 A, MJB44H11G

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 20 A*Maximum collector-emitter voltage: 80 V dc*Package type: D2PAK (TO-263)*Mounting type: Surface mount*Maximum power dissipation: 50 W*Minimum DC current gain: 60*Transistor configuration: Single*Maximum emitter-base voltage: 5 V dc*Maximum operating frequency: 1 MHz*Number of pins: 3 + Tab*Number of elements per chip: 1*Maximum operating temperature: +150 °Cmm*Manufacturer part numbers beginning with NSV are automotive products that comply with the AEC-Q101 standard. . ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan