onsemi onsemi Transistor, NPN, Surface Mount, 1 A, MJD50G

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 1 A*Maximum collector-emitter voltage: 400 V*Package type: DPAK (TO-252)*Mounting type: Surface mount*Maximum power consumption: 15 W*Minimum DC current gain: 30*Transistor configuration: Single*Maximum collector-base voltage: 500 V dc*Maximum emitter-base voltage: 5 V*Maximum operating frequency: 2 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 6.73 x 6.22 x 2.38 mm*Manufacturer part numbers beginning with S are automotive products that comply with the AEC-Q101 standard.

Ulasan Produk

Tidak ada ulasan