onsemi onsemi Resistor-embedded transistor, NPN, surface mount, 100 mA, MUN2212T1G

Sebelum PPN:
Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 100 mA*Maximum collector-emitter voltage: 50 V*Package type: SOT-346 (SC-59)*Mounting type: Surface mount*Transistor configuration: Single*Number of pins: 3*Number of elements per chip: 1*Standard resistance ratio: 1 mm*Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. . Dual Resistor Digital NPN Transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan