onsemi onsemi Transistor, PNP, Surface Mount, -600 mA, MMBT2907ALT1G

Sebelum PPN:
Rp549.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -600 mA*Maximum collector-emitter voltage: -60 V*Package type: SOT-23*Mounting type: Surface mount*Maximum power dissipation: 350 mW*Minimum DC current gain: 100*Transistor configuration: Single*Maximum collector-base voltage: -60 V dc*Maximum emitter-base voltage: -5 V dc*Number of pins: 3*Number of elements per chip: 1*Dimensions: 3.04 x 1.4 x 1.01 mm*Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. . Small signal PNP transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan