onsemi onsemi Transistor, PNP, Surface Mount, -5 A, MJD210G

Sebelum PPN:
Rp939.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -5 A*Maximum collector-emitter voltage: -25 V*Package type: DPAK (TO-252)*Mounting type: Surface mount*Maximum power dissipation: 12.5 W*Minimum DC current gain: 45*Transistor configuration: Single*Maximum collector-base voltage: 40 V dc*Maximum emitter-base voltage: 8 V dc*Maximum operating frequency: 10 MHz*Number of pins: 3 + Tab*Number of elements per chip: 1*Dimensions: 6.73 x 2.38 x 6.22 mm*Manufacturer part numbers beginning with NSV are automotive products that comply with the AEC-Q101 standard. . PNP power transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan