onsemi onsemi Transistor, NPN, Surface Mount, 1.5 A, 2SC4027S-TL-E

Sebelum PPN:
Rp9.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 1.5 A*Maximum collector-emitter voltage: 160 V*Package type: TP-FA*Mounting type: Surface mount*Maximum power dissipation: 15 W*Minimum DC current gain: 140200*Transistor configuration: Single*Maximum collector-base voltage: 180 V*Maximum emitter-base voltage: 6 V*Maximum operating frequency: 120 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 6.5 x 5.5 x 2.3 mm*Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. . Small signal NPN transistor, ON Semiconductor

Ulasan Produk

Tidak ada ulasan