onsemi onsemi Transistor, PNP, Surface Mount, -1.5 A, BCP53-16T3G

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -1.5 A*Maximum collector-emitter voltage: -80 V*Package type: SOT-223 (SC-73)*Mounting type: Surface mount*Maximum power dissipation: 1.5 W*Minimum DC current gain: 4063100*Transistor configuration: Single*Maximum collector-base voltage: -100 V*Maximum emitter-base voltage: -5 V*Maximum operating frequency: 35 MHz*Number of pins: 3 + Tab*Number of elements per chip: 1*Maximum operating temperature: +150 °Cmm*Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. . General purpose PNP transistor, over 1 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan