onsemi onsemi Rectifier Diode, 3A, 200V Surface Mount, 2-Pin DO-214AB (SMC) Silicon Junction 890mV

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Surface mount*Package type: DO-214AB (SMC)*Maximum continuous forward current: 3A*Peak reverse repetitive voltage: 200V*Diode configuration: Single*Rectifier type: Switching*Diode type: Rectifier*Number of pins: 2*Maximum forward drop voltage: 890mV*Number of elements per chip: 1*Diode technology: Silicon junction*Peak reverse recovery time: 35ns*Peak non-repetitive forward surge current: 75A*Products with manufacturer part numbers beginning with NSV or SUR comply with AEC-Q101 automotive standards. . ON Semiconductor Rectifier Diode 2 -> 3 A

Ulasan Produk

Tidak ada ulasan