onsemi onsemi Rectifier Diode, Common Cathode, 20A, 60V Through Hole, 3-Pin TO-220FP Schottky Barrier 730mV

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Through-hole*Package type: TO-220FP*Maximum continuous forward current: 20A*Peak reverse repetitive voltage: 60V*Diode configuration: Common cathode*Rectifier type: Schottky rectifier*Diode type: Schottky*Number of pins: 3*Maximum forward drop voltage: 730mV*Number of elements per chip: 2*Diode technology: Schottky barrier*Peak non-repetitive forward surge current: 240A*Products with manufacturer part numbers starting with NSV- or SBR- are AEC-Q101 automotive qualified. . Schottky barrier diode, 10 A -> 25 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan