onsemi onsemi Rectifier Diode, 10A, 45V Through Hole, 2-Pin TO-220AC Schottky Barrier

Sebelum PPN:
Rp939.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Through-hole*Package type: TO-220AC*Maximum continuous forward current: 10A*Peak reverse repetitive voltage: 45V*Diode configuration: Single*Rectifier type: Schottky rectifier*Diode type: Schottky*Number of pins: 2*Number of elements per chip: 1*Diode technology: Schottky barrier*Peak non-repetitive forward surge current: 150A*Products with manufacturer part numbers starting with NSV- or SBR- are AEC-Q101 automotive qualified. . Schottky barrier diode, 10 A -> 25 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan