onsemi onsemi Rectifier Diode, Common Cathode, 20A, 200V Surface Mount, 3-Pin D2PAK (TO-263) Schottky Barrier 900mV

Sebelum PPN:
Rp33.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Surface mount*Package type: D2PAK (TO-263)*Maximum continuous forward current: 20A*Peak reverse repetitive voltage: 200V*Diode configuration: Common cathode*Rectifier type: Schottky rectifier*Diode type: Schottky*Number of pins: 3*Maximum forward drop voltage: 900mV*Number of elements per chip: 2*Diode technology: Schottky barrier*Peak non-repetitive forward surge current: 150A*Products with manufacturer part numbers starting with NSV- or SBR- are AEC-Q101 automotive qualified. . Schottky barrier diode, 10 A -> 25 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan