onsemi onsemi General Purpose Rectifier Diode, 1A, 400V Through Hole, 2-Pin DO-41 Silicon Junction 1.2V

Sebelum PPN:
Rp8.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Through-hole*Package type: DO-41*Maximum continuous forward current: 1A*Peak reverse repetitive voltage: 400V*Diode configuration: Single*Rectifier type: General purpose*Diode type: Fast switching rectifier*Number of pins: 2*Maximum forward drop voltage: 1.2V*Number of elements per chip: 1*Diode technology: Silicon junction*Peak reverse recovery time: 300ns*Diameter: 2.7mm*Peak non-repetitive forward surge current: 30A*Products with manufacturer part numbers starting with NSV- or S- are AEC-Q101 automotive qualified. . Rectifier diode, 1 A -> 1.5 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan