ROHM ROHM LED, Red, Surface Mount, 1608, SML-E12UWT86

Sebelum PPN:
Rp88.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*LED Color: Red *Package Type: 1608 (0603) *Mounting Type: Surface Mount *Number of LEDs: 1 *Forward Voltage: 2.1 V *Luminous Intensity: 100 mcd *Number of Pins: 2 *Lens Shape: Rectangular *Dominant Wavelength: 624 nm *Lens Color: Clear *ROHM Chip LED SML-E12 Series. The SML-E1 series of LEDs is part of the ROHM EXCELED series. These compact devices are packaged in a 1608 (0603) package. The SML-E1 LED chip is composed of four elements. The SML-E1 LED achieves high brightness and reliability with its unique device technology. Package Size: 1.6 x 0.8 mm

Ulasan Produk

Tidak ada ulasan