ROHM ROHM Speaker Amplifier Class D 0.9W Surface Mount BD5469GUL-E2

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Amplifier type: Class-D*Maximum power: 0.9W*Mounting type: Surface mount*Standard single supply voltage: -> 2.5 -> 5.5V*Package type: VCSP50L1*Number of pins: 9*Standard gain bandwidth product: 250kHz*ROHM's mono Class-D speaker amplifier has a built-in ALC function, making it suitable for mobile phones and portable electronic devices.Built-in digital ALC (automatic level control) functionUltra-thin packageNo output LC filter requiredPop noise reduction circuit

Ulasan Produk

Tidak ada ulasan