ROHM ROHM PWM DC-DC Converter, Output Voltage (Min): 10.9 V Variable DIP7AK

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output voltage minimum: 10.9 V*Output voltage maximum: 30 V*Input voltage minimum: 10.9 V*Input voltage maximum: 30 V*Output current minimum: 5 A*Converter type: PWM DC to DC*Number of outputs: 1*Output type: Variable*Package type: DIP7AK*Number of pins: 7*ROHM's AC/DC converters are ideal systems for a variety of electrical products that require a power outlet. Supports both isolated and non-isolated devices. PWM current mode control Frequency hopping function Burst operation at light loads Frequency reduction function

Ulasan Produk

Tidak ada ulasan