ROHM ROHM Transistor, PNP, Surface Mount, -150 mA, 2SA2029T2LQ

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -150 mA*Maximum collector-emitter voltage: -50 V*Package type: VMT*Mounting type: Surface mount*Maximum power dissipation: 150 mW*Minimum DC current gain: 120*Transistor configuration: Single*Maximum collector-base voltage: 60 V*Maximum emitter-base voltage: 6 V*Maximum operating frequency: 140 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 0.5 x 1.2 x 0.8 mm*ROHM PNP small signal transistor

Ulasan Produk

Tidak ada ulasan