RECOM Recom DC-DC Converter Vout: 9V dc 9 → 36 V dc, 2W, RS-2409SZ/H3

Sebelum PPN:
Rp19.999.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)9 -> 36 dc
Insulation Voltage (kV)3 dc
Length (mm)11.1
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)222
Output voltage (V)9 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)2
SeriesRS
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Derating is required for operating temperatures above 75°C. MTBF is based on MIL-HDBK-217F (25°C). Recom 2W SIP Single/Dual Output Isolated Regulated DC-DC Converter - RS-Z/H3 Series. 4:1 ultra-wide input voltage range, regulated output, 3 kV input-output isolation, low noise, no external capacitors required, remote on/off control, continuous short-circuit protection, UL94V-0 package material, SIP-8 package. *Separable type: Yes

Ulasan Produk

Tidak ada ulasan