onsemi onsemi Transistor, PNP, Through Hole, -40 A, MJH6287G

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -40 A*Maximum collector-emitter voltage: -100 V*Package type: TO-218*Mounting type: Through hole*Maximum power dissipation: 160 W*Transistor configuration: Single*Maximum collector-base voltage: 100 V*Maximum emitter-base voltage: 5 V*Maximum operating frequency: 1 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 15.2 x 4.9 x 20.35 mm*Darlington bipolar power transistors are designed for general-purpose amplifier and low-speed switching motor control applications. Switching regulator collector-emitter voltage VCEV: 1000 V dc Inverter Fast turn-off time Solenoid 80 ns Inductive fall time 100 C (typical) Relay driver 120 ns Inductive crossover time 100 C (T) Motor control 800 ns Inductive hold time 100 C (T) Deflection circuit 100 C performance specifications: Reverse bias SOA with inductive load switching time based on inductive load saturation voltage leakage current Extended FBSOA rating using ultrafast rectifiers Extremely high RBSOA capability

Ulasan Produk

Tidak ada ulasan