onsemi onsemi Transistor, NPN, Through Hole, 4 A, 2N5192G

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor Type: NPN*Maximum DC Collector Current: 4 A*Maximum Collector-Emitter Voltage: 80 V dc*Package Type: TO-225*Mounting Type: Through-Hole*Maximum Power Dissipation: 40 W*Minimum DC Current Gain: 20*Transistor Configuration: Single*Maximum Collector-Base Voltage: 80 V dc*Maximum Emitter-Base Voltage: 5 V dc*Maximum Operating Frequency: 1 MHz*Number of Pins: 3*Number of Elements per Chip: 1*Maximum Operating Temperature: +150 °C/mm*Power 4 A, 80 V Bipolar NPN Transistors are used in power amplifiers and switching circuits. This transistor has excellent safety area limits and is a complement to the PNP2N5194 and 2N5195. These devices are lead-free.

Ulasan Produk

Tidak ada ulasan