onsemi onsemi Transistor, NPN, Through Hole, 10 A, BUL45D2G

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 10 A*Maximum collector-emitter voltage: 400 V*Package type: TO-220*Mounting type: Through hole*Maximum power dissipation: 75 W*Minimum DC current gain: 22*Transistor configuration: Single*Maximum collector-base voltage: 700 V dc*Maximum emitter-base voltage: 12 V dc*Maximum operating frequency: 1 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 10.53 x 4.83 x 15.75 mm*Manufacturer part numbers beginning with an S are automotive products that comply with the AEC-Q101 standard.

Ulasan Produk

Tidak ada ulasan