onsemi onsemi Transistor, NPN, Through Hole, 15 A, D44VH10G

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 15 A*Maximum collector-emitter voltage: 80 V*Package type: TO-220AB*Mounting type: Through-hole*Maximum power dissipation: 83 W*Minimum DC current gain: 20*Transistor configuration: Single*Maximum emitter-base voltage: 7 V*Maximum operating frequency: 20 MHz*Number of pins: 3*Number of elements per chip: 1*Maximum operating temperature: +150 °Cmm*Manufacturer part numbers beginning with NSV are automotive products that comply with the AEC-Q101 standard. . ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan