onsemi onsemi Transistor, NPN, Through Hole, 30 A, MJW18020G

Sebelum PPN:
Rp4.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 30 A*Maximum collector-emitter voltage: 450 V*Package type: TO-247*Mounting type: Through hole*Maximum power dissipation: 250 W*Minimum DC current gain: 14*Transistor configuration: Single*Maximum collector-base voltage: 1000 V dc*Maximum emitter-base voltage: 9 V*Maximum operating frequency: 1 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 16.26 x 5.3 x 21.08 mm*Manufacturer part numbers beginning with an S are automotive products that comply with the AEC-Q101 standard.

Ulasan Produk

Tidak ada ulasan