onsemi onsemi Transistor, NPN, Through Hole, 4 A, 2N5191G

Sebelum PPN:
Rp7.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 4 A*Maximum collector-emitter voltage: 60 V dc*Package type: TO-225*Mounting type: Through-hole*Maximum power dissipation: 40 W*Minimum DC current gain: 25*Transistor configuration: Single*Maximum collector-base voltage: 60 V dc*Maximum emitter-base voltage: 5 V dc*Maximum operating frequency: 1 MHz*Number of pins: 3*Number of elements per chip: 1*Dimensions: 7.8 x 3 x 11.1 mm*Power 4 A, 80 V Bipolar NPN transistor used in power amplifiers and switching circuits. This transistor has excellent safety area limitations and is complementary to the PNP2N5194 and 2N5195. These devices are lead-free.

Ulasan Produk

Tidak ada ulasan